Zoro Homepage

Combination Wrench, SAE, 9/16in Size

  • Mfr # 36A178

  • Zoro # G5094704


product price: $7.39
/ea

Key Features

Overall Length
7 1/2 in
Material
Alloy Steel
Finish
Satin
Head Size
9/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A178
Zoro #
G5094704
UPC #
190735818442
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Head Size
9/16 in
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Wrench Product Grouping
Wrenches
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Anti-Slip Design
No
Head Movement
Fixed
Wrench Shape
Straight
Tether Capable
Tether Capable
Standards
ASME
Weight
0.286 lb
Tether Style
Not Tether Capable
Grip Style
Plain
Ratcheting
No
Head Type
Offset
Non-Magnetic
No
Nonsparking
No
Corrosion Resistant
Yes
Measurement Type
SAE
Handle Color
Silver
Opening Type
Rounded
Handle Type
One Piece
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees

Description

If you are looking for a high-quality combination wrench, this Westward 36A178 9/16in Combination Wrench is the tool to choose. It features an alloy steel head and one piece handle. The alloy steel head has a satin finish, while the one piece handle has a smooth surface. With 12 points, this wrench can be used on nuts and bolts with ease. Overall length of 7 1/2 in., it also comes with a 9/16" size head. If you are looking for a reliable combination wrench that will last, this Westward 9/16in Combination Wrench is the tool to get your hands on.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.