Zoro Homepage

Combination Wrench, SAE, 9/16in Size

  • Mfr # 36A211

  • Zoro # G5094844


product price: $9.89
/ea

Key Features

Overall Length
7 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
9/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A211
Zoro #
G5094844
UPC #
190735818763
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Head Size
9/16 in
Head Thickness
5/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Tether Capable
Anti-Slip Design
No
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Reversing
No
Standards
ANSI
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Weight
0.186 lb
Handle Type
One Piece
Measurement Type
SAE
Corrosion Resistant
Yes
Nonsparking
No
Non-Magnetic
No
Head Type
Offset
Grip Style
Plain
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Ratcheting
No
Opening Type
Rounded

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.