Zoro Homepage

Combination Wrench, SAE, 9/16in Size

  • Mfr # 5MR34

  • Zoro # G3020446


product price: $7.39
/ea

Key Features

Overall Length
7 3/8 in
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MR34
Zoro #
G3020446
UPC #
190735861646
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 3/8 in
Head Size
9/16 in
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Tether Capable
Anti-Slip Design
No
Wrench Shape
Straight
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Reversing
No
Standards
ASME B107.100
Handle Color
Silver
Tether Style
Tether Capable
Nonsparking
No
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Measurement Type
SAE
Handle Type
One Piece
Weight
0.25 lb
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Ratcheting
No
Opening Type
Rounded
Grip Style
Plain

Description

When you need to tighten and loosen fasteners, the Westward 5MR34 Combination Wrench is the tool for the job. Made of alloy steel, this combination wrench has a satin finish. The head size is 9/16 in., while its overall length is 7 3/8 in. This 12-point combination wrench has a one piece handle that's made of chrome vanadium steel. When it comes to working with fasteners, you will find that this Westward Combination Wrench meets your needs perfectly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.