Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, 10 Pieces, 12 Pts

  • Mfr # 54DG01

  • Zoro # G2042980


product price: $47.99
/ea

Key Features

Number of Pieces
10
Finish
Satin
Measurement Type
SAE
Range of Lengths
5 in to 10 in
Wrench Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DG01
Zoro #
G2042980
UPC #
190735948644
Country of Origin
China

Dimensions

Range of Lengths
5 in to 10 in
Head Thickness
0.16 in to 0.44 in
Wrench Length Style
Standard
Head Size
1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Details

Item
Combination Wrench Set
Number of Pieces
10
Finish
Satin
Measurement Type
SAE
Wrench Shape
Straight
Standards
ASME
Reversing
No
Tether Capable
Tether Capable
Number of Points
12
Wrench Product Grouping
Wrench Sets
Insulated
No
Wrench Style
Combination
Head Movement
Fixed
Material
Alloy Steel
Head Type
Offset
Weight
2.06 lb
Container Type
Pouch
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Box End Type
12-Point Box End
Opening Type
Rounded
Tether Style
Not Tether Capable
Handle Type
One Piece
Non-Magnetic
No
Ratcheting
No
Container Color
Black
Head Offset Angle
15 Degrees
Anti-Slip Design
No
Number of Tools
10
Corrosion Resistant
Yes

Description

Combination Wrench Set, Alloy Steel, Satin, Number of Tools 10, Range of Head Sizes 1/4 in to 3/4 in, Head Offset Angle 15 Degrees , Offset, Pouch, SAE, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.