Zoro Homepage

Combination Wrench Set, 14 Pieces, 12 Pts

  • Mfr # 54DF93

  • Zoro # G2478511


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Number of Pieces
14
Finish
Chrome
Measurement Type
Metric
Wrench Shape
Straight
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DF93
Zoro #
G2478511
UPC #
190735949566
Country of Origin
China

Dimensions

Range of Lengths
5 in to 10 in
Head Thickness
0.17 in to 0.441 in
Head Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Wrench Length Style
Standard

Details

Item
Combination Wrench Set
Number of Pieces
14
Finish
Chrome
Measurement Type
Metric
Wrench Shape
Straight
Insulated
No
Head Movement
Fixed
Standards
ASME B107.100-2010
Wrench Product Grouping
Wrench Sets
Tether Capable
Tether Capable
Reversing
No
Number of Points
12
Material
Alloy Steel
Box End Type
12-Point Box End
Anti-Slip Design
No
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Nonsparking
No
Weight
2.91 lb
Number of Tools
14
Container Type
Pouch
Container Color
Black
Ratcheting
No
Non-Magnetic
No
Corrosion Resistant
Yes
Opening Type
Rounded
Handle Type
One Piece
Head Offset Angle
15 Degrees

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 14, Range of Head Sizes 6 mm to 19 mm, Head Offset Angle 15 Degrees , Offset, Pouch, Metric, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.