Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, 14 Pieces, 12 Pts

  • Mfr # 54DF98

  • Zoro # G2042822


product price: $102.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Wrench Style
Combination, Spline
Number of Points
12
Number of Pieces
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DF98
Zoro #
G2042822
UPC #
190735948583
Country of Origin
China

Dimensions

Wrench Head Sizes
1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Range of Lengths
4 1/2 in to 13 in
Range of Head Sizes
1/4 in to 1 in
Wrench Length Style
Standard
Head Size
1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Head Thickness
0.17 in to 0.634 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Combination, Spline
Number of Points
12
Number of Pieces
14
Wrench Item
Combination Wrench
Wrenches Included
1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
Head Angle
15 Degrees
Wrench Product Grouping
Wrench Sets
Reversing
No
Tether Capable
Tether Capable
Standards
ASME
Wrench Shape
Straight
Offset
15 Degrees
Measurement Type
SAE
Head Movement
Fixed
Insulated
No
Material
Alloy Steel
Number of Tools
14
Container Type
Pouch
Anti-Slip Design
No
Ratcheting
No
Opening Type
Rounded
Non-Magnetic
No
Head Type
Offset
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Weight
3 lb
Box End Type
Spline Box End
Container Color
Black
Handle Type
One Piece
Corrosion Resistant
Yes
Nonsparking
No

Description

Westward's 54DF98 Combination Wrench Set is a 14-piece set that contains the most commonly used sizes in SAE. This high-quality wrench set is built to last and will give you great value for your money. It comes with 12 points, so you can use it on various applications. The combination wrenches are offset at 15 degrees for added convenience. They are made of alloy steel, which makes them sturdy and reliable. These straight wrenches have a chrome finish that protects them from corrosion and rusting, ensuring their longevity. For those who want to get the best out of their tools, Westward's 54DF98 Combination Wrench Set offers an efficient solution for your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.