Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, 14 Pieces, 12 Pts

  • Mfr # 54DF99

  • Zoro # G2042840


product price: $70.39
/ea

Key Features

SAE or Metric
Metric
Finish
Chrome
Wrench Style
Combination, Spline
Number of Points
12
Number of Pieces
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DF99
Zoro #
G2042840
UPC #
190735948521
Country of Origin
China

Dimensions

Wrench Head Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Range of Lengths
6 to 19mm
Wrench Length Style
Standard
Head Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Range of Head Sizes
6 mm to 19 mm
Head Thickness
0.17 in to 0.429 in

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Chrome
Wrench Style
Combination, Spline
Number of Points
12
Number of Pieces
14
Offset
15 Degrees
Insulated
No
Head Angle
15 Degrees
Head Movement
Fixed
Standards
ASME B107.100-2010
Reversing
No
Tether Capable
Tether Capable
Wrench Product Grouping
Wrench Sets
Wrench Item
Combination Wrench
Wrench Shape
Straight
Wrenches Included
6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
Measurement Type
Metric
Material
Alloy Steel
Ratcheting
No
Corrosion Resistant
Yes
Head Type
Offset
Nonsparking
No
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Box End Type
Spline Box End
Head Offset Angle
15 Degrees
Tether Style
Not Tether Capable
Weight
1.7 lb
Opening Type
Rounded
Number of Tools
14
Anti-Slip Design
No
Container Type
Pouch
Handle Type
One Piece
Container Color
Black

Description

This Westward 54DF99 Combination Wrench Set is a complete set of professional-grade tools that are designed to tackle the toughest jobs. It contains 12 points with offset 15 degrees for maximum access. The combination wrench set has 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm and 15 mm wrenches in its head sizes. This heavy duty alloy steel wrench has a chrome finish for durability and corrosion resistance. If you need quality tools that can get the job done right every time, then Westward's 54DF99 Combination Wrench Set is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.