Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, 19 Pieces, 12 Pts

  • Mfr # 54DG10

  • Zoro # G2042971


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
19
Finish
Black Oxide
Includes
54RZ46, 1EYJ6, 1EYJ7, 1EYJ8, 1EYJ9, 1EYK1, 1EYK2, 1EYK3, 1EYK4, 1EYK5, 1EYK6, 1EYK7, 1EYK8, 1EYK9, 1EYL1, 54RZ47, 54RZ48, 54RZ49, 54RZ50
Measurement Type
Metric
Wrench Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DG10
Zoro #
G2042971
UPC #
190735948491
Country of Origin
China

Dimensions

Range of Lengths
5 in to 12 in
Wrench Length Style
Standard
Head Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Head Thickness
0.13 in to 0.52 in

Details

Item
Combination Wrench Set
Number of Pieces
19
Finish
Black Oxide
Includes
54RZ46, 1EYJ6, 1EYJ7, 1EYJ8, 1EYJ9, 1EYK1, 1EYK2, 1EYK3, 1EYK4, 1EYK5, 1EYK6, 1EYK7, 1EYK8, 1EYK9, 1EYL1, 54RZ47, 54RZ48, 54RZ49, 54RZ50
Measurement Type
Metric
Wrench Shape
Straight
Standards
ASME B107.100-2010
Reversing
No
Insulated
No
Wrench Style
Combination
Head Movement
Fixed
Tether Capable
Tether Capable
Wrench Product Grouping
Wrench Sets
Number of Points
12
Material
Alloy Steel
Container Color
Black
Anti-Slip Design
No
Non-Magnetic
No
Tether Style
Not Tether Capable
Head Offset Angle
15 Degrees
Box End Type
12-Point Box End
Handle Type
One Piece
Number of Tools
19
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Weight
6 lb
Container Type
Pouch
Head Type
Offset
Ratcheting
No
Corrosion Resistant
Yes

Description

Combination Wrench Set, Alloy Steel, Black Oxide, Number of Tools 19, Range of Head Sizes 6 mm to 24 mm, Head Offset Angle 15 Degrees , Offset, Pouch, Metric, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.