Combination Wrench Set, Black Oxide, 1/4 in to 1 1/4 in Head Sizes, 12 Points, 18-Piece

  • Mfr # 54DG08

  • Zoro # G2478423


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
18
Finish
Black Oxide
Includes
54RZ32, 54RZ33, 54RZ34, 1EYH1, 1EYH2, 1EYH3, 1EYH4, 1EYH5, 1EYH6, 1EYH7, 1EYH8, 1EYH9, 1EYJ1, 1EYJ2, 1EYJ3, 1EYJ4, 54RZ35, 1EYJ5
Measurement Type
SAE
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DG08
Zoro #
G2478423
UPC #
190735949580
Country of Origin
China

Dimensions

Range of Lengths
5 in to 16 in
Head Thickness
0.17 in to 0.661 in
Wrench Length Style
Standard
Head Size
1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in

Details

Item
Combination Wrench Set
Number of Pieces
18
Finish
Black Oxide
Includes
54RZ32, 54RZ33, 54RZ34, 1EYH1, 1EYH2, 1EYH3, 1EYH4, 1EYH5, 1EYH6, 1EYH7, 1EYH8, 1EYH9, 1EYJ1, 1EYJ2, 1EYJ3, 1EYJ4, 54RZ35, 1EYJ5
Measurement Type
SAE
Reversing
No
Wrench Shape
Straight
Wrench Product Grouping
Wrench Sets
Tether Capable
Tether Capable
Head Movement
Fixed
Number of Points
12
Standards
ASME
Insulated
No
Material
Alloy Steel
Box End Type
12-Point Box End
Head Type
Offset
Container Type
Pouch
Head Offset Angle
15 Degrees
Ratcheting
No
Tether Style
Not Tether Capable
Container Color
Black
Number of Tools
18
Nonsparking
No
Weight
11.86 lb
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Handle Type
One Piece
Anti-Slip Design
No
Opening Type
Rounded
Corrosion Resistant
Yes

Description

Combination Wrench Set, Alloy Steel, Black Oxide, Number of Tools 18, Range of Head Sizes 1/4 in to 1 1/4 in, Head Offset Angle 15 Degrees , Offset, Pouch, SAE, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.