Zoro Homepage

Combination Wrench Set, Metric, 6 mm to 25 mm Head Sizes, 6 Points, 20-Piece

  • Mfr # 54DF97

  • Zoro # G2042831


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
20
Finish
Chrome
Wrench Shape
Straight
Reversing
No
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DF97
Zoro #
G2042831
UPC #
190735948606
Country of Origin
China

Dimensions

Range of Lengths
5 in to 13 in
Wrench Length Style
Standard
Head Thickness
0.17 in to 0.543 in
Head Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm

Details

Item
Combination Wrench Set
Number of Pieces
20
Finish
Chrome
Measurement Type
Metric
Wrench Shape
Straight
Reversing
No
Wrench Style
Combination
Standards
ASME
Tether Capable
Tether Capable
Wrench Product Grouping
Wrench Sets
Number of Points
6
Insulated
No
Head Movement
Fixed
Material
Alloy Steel
Container Color
Black
Opening Angle (Deg.)
15 Degrees
Container Type
Pouch
Nonsparking
No
Opening Type
Rounded
Non-Magnetic
No
Handle Type
One Piece
Box End Type
6-Point Box End
Ratcheting
No
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Head Type
Offset
Weight
7.26 lb
Tether Style
Not Tether Capable
Number of Tools
20
Anti-Slip Design
No

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 20, Range of Head Sizes 6 mm to 25 mm, Head Offset Angle 15 Degrees , Offset, Pouch, Metric, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.