Zoro Homepage

Combination Wrench Set, SAE, 1/4 in to 1 1/4 in Head Sizes, 6 Points, 18-Piece

  • Mfr # 54DF96

  • Zoro # G2616752


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
18
Finish
Chrome
Measurement Type
SAE
Range of Lengths
5 in to 17 in
Wrench Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DF96
Zoro #
G2616752
UPC #
190735951484
Country of Origin
China

Dimensions

Range of Lengths
5 in to 17 in
Head Size
1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in
Wrench Length Style
Standard
Head Thickness
0.17 in to 0.661 in

Details

Item
Combination Wrench Set
Number of Pieces
18
Finish
Chrome
Measurement Type
SAE
Wrench Shape
Straight
Insulated
No
Number of Points
6
Wrench Product Grouping
Wrench Sets
Head Movement
Fixed
Tether Capable
Tether Capable
Standards
ASME
Reversing
No
Material
Alloy Steel
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Handle Type
One Piece
Container Type
Pouch
Number of Tools
18
Tether Style
Not Tether Capable
Nonsparking
No
Non-Magnetic
No
Head Type
Offset
Anti-Slip Design
No
Container Color
Black
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Weight
11.6 lb
Box End Type
6-Point Box End
Opening Type
Rounded

Description

The Westward 54DF96 Combination Wrench Set, 18 Pieces, 6 Pts is a professional-grade set of tools that are essential for any project. It comes with an offset angle of 15 degrees and features six-point wrenches. This set contains all alloy steel construction tools that are finished in chrome. The combination wrench measures 6" long, so it can reach into tight spots easily. The tool has a straight shape to give you better control when needed. The Westward 54DF96 Combination Wrench Set, 18 Pieces, 6 Pts offers the reliability and convenience you need for your projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.