Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Wrench Set, Ratchet OE, 8-14mm, 6 Pc

  • Mfr # 4YR28

  • Zoro # G1939901


product price: $32.19
/ea

Key Features

Number of Pieces
6
Finish
Satin
Includes
Pouch
Measurement Type
Metric
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YR28
Zoro #
G1939901
UPC #
190735860199
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
4 13/32 in to 7 5/16 in
Head Size
8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Head Thickness
5/32 in to 11/32 in
Wrench Length Style
Standard

Details

Item
Combination Wrench Set
Number of Pieces
6
Finish
Satin
Includes
Pouch
Measurement Type
Metric
Insulated
No
Reversing
No
Number of Points
12
Tether Capable
Tether Capable
Standards
ASME B107.100
Wrench Shape
Straight
Head Movement
Fixed
Wrench Style
Ratcheting, Open End
Wrench Product Grouping
Wrench Sets
Material
Alloy Steel
Weight
1.11 lb
Head Type
Offset
Nonsparking
No
Tether Style
Tether Capable
Opening Type
Speed Style
Number of Tools
6
Head Offset Angle
15 Degrees
Container Color
Blue
Non-Magnetic
No
Container Type
Tool Roll
Ratcheting
No
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Anti-Slip Design
No
Corrosion Resistant
Yes
Handle Type
One Piece

Description

Combination Wrench Set, Alloy Steel, Satin, Number of Tools 6, Range of Head Sizes 8 mm to 14 mm, Head Offset Angle 15 Degrees , Offset, Tool Roll, Metric, 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, Speed Style, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.