Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuity Tester, 6 and 12V

  • Mfr # 1EKN7

  • Zoro # G1287483


product price: $7.85
/ea

Key Features

Includes
Alligator Clip
Features
1 yr Manufacturers Warranty, 6 and 12V Battery Power Circuit, Bulb Display, Plastic and Steel Construction
Function
Checks Continuity with Power Off
Battery Type
(1) AA (1.5V)
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EKN7
Zoro #
G1287483
UPC #
190735748886
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 in

Details

Item
Continuity Tester
Includes
Alligator Clip
Features
1 yr Manufacturers Warranty, 6 and 12V Battery Power Circuit, Bulb Display, Plastic and Steel Construction
Function
Checks Continuity with Power Off
Battery Type
(1) AA (1.5V)
Test Connection Type
Alligator Clip
Maximum Operating Temperature
122 Degrees F
Display Screen Type
No Display
Minimum Operating Temperature
0 Degrees F
Power Source
Battery

Description

Continuity Tester, Includes Alligator Clip, Test Connection Type Alligator Clip, Features 1 yr Manufacturers Warranty, 6 and 12V Battery Power Circuit, Bulb Display, Plastic and Steel Construction, Power Source Battery, Communication Protocol Not Applicable, Display Screen Type No Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.