Zoro Homepage

Corded Corded Handheld Leaf Blower/Vacuum, 370 cfm, 210 mph, 90 dBA

  • Mfr # 20X615

  • Zoro # G4587816


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Blowers and Vacuums Item
Handheld
Maximum Air Flow
370 cfm
Blowers and Vacuums Power Type
Corded Electric
Maximum Air Speed
210 mph
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20X615
Zoro #
G4587816
UPC #
190735763889
Country of Origin
China

Dimensions

Tool Length
18 7/8 in
Tool Width
10 13/16 in
Tool Height
12 9/16 in
Cord Length
90 mm

Details

Blowers and Vacuums Item
Handheld
Maximum Air Flow
370 cfm
Blowers and Vacuums Power Type
Corded Electric
Maximum Air Speed
210 mph
Voltage
120 V
Sound Level
90 dBA
Power Source
Corded
dBA
90 dBA
Blower Type
Handheld
Item
Corded Handheld Leaf Blower/Vacuum
Weight
9 lb
Max. Air Flow
370 cfm
Max. Air Speed
210 mph
Fuel Type
Electric
Blowers and Vacuums Air Speed Range
Greater than 225 mph
Vacuum Function
Yes
Includes
Vacuum Bag
Compliance
CARB
Speed Control
High/Low
Blowers and Vacuums Battery Voltage
120 V
Blowers and Vacuums Air Flow Range
301 to 400 cfm
Standards
cCSAus
Speed Settings
Variable
Current
12 A
Plug Type
Two-Prong
Horsepower
1.9 hp
Tool Weight
9.26 lb
Number of Speeds
2
Air Filter Type
1-Stage
Throttle Location
Handle

Description

Corded Handheld Leaf Blower/Vacuum, Power Source Corded, Maximum Air Flow 370 cfm, Maximum Air Speed 210 mph, Sound Level 90 dBA, Number of Speeds 2, Voltage 120 V, Blower Type Handheld, Plug Type Two-Prong, Tool Weight 9.26 lb, Horsepower 1.9 hp, Tool Series Not Applicable, Speed Settings Variable, Standards cCSAus, Tool Height 12 9/16 in, Tool Length 18 7/8 in, Tool Width 10 13/16 in, Minimum Air Flow Not Applicable, Minimum Air Speed Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.