Cotter Pin, 5x35
Mfr # TT31125G
Zoro # G2448245
product price: $0.59
/eaSold in multiples of 27 for $15.93
Key Features
Fits Brand
Westward
For Use With Mfr. Model Number
4UHD2
Overall Length
35 in
Product Type
Cotter Pin
Compatible Product Type
Walk-Behind Spreader
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT31125G
Zoro #
G2448245
UPC #
190735835340
Country of Origin
China
Dimensions
Overall Length
35 in
Details
Item
Cotter Pin
Fits Brand
Westward
For Use With Mfr. Model Number
4UHD2
Product Type
Cotter Pin
Compatible Product Type
Walk-Behind Spreader
Compatible Manufacturer Model Number
4UHD2
Description
Cotter Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.