Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CountersinkSet, 82, 7, HighSpeedSteel

  • Mfr # 21ML39

  • Zoro # G5231466


product price: $55.55
/ea

Key Features

Shank Dia.
1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 1"
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Overall Length
1-1/2", 1-3/4", 1-3/4", 2", 2-1/4", 2-5/8", 2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21ML39
Zoro #
G5231466
UPC #
190735767252
Country of Origin
China

Dimensions

Shank Dia.
1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 1"
Overall Length
1-1/2", 1-3/4", 1-3/4", 2", 2-1/4", 2-5/8", 2-3/4"
Shank Length
7/8", 7/8", 7/8", 1", 1", 1-1/4", 1-1/4"
Sizes Included
1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 1"
Body Dia. (In.)
1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1

Details

Item
Countersink Set
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Type
Single Ended
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Included Angle (Deg.)
82
Application
Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels, Stainless Steel And Non-Metallics Where Finish Is Not A Priority
Cutting Capacity (In.)
1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1
Included Angle
82 Degrees
Number of Pieces
7
Material
High Speed Steel

Description

Countersink Set, 82 Degrees , 7, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.