Zoro Homepage

Coupler Disconnect Set, Spring Lock

  • Mfr # 32J049

  • Zoro # G5607016


product price: $10.39
/ea

Key Features

Includes
(4) Couplers
Type
Spring Lock
Color
Black, Blue, Red, White
For Use With
3/8, 1/2, 5/8 and 3/4 in Tubes
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32J049
Zoro #
G5607016
UPC #
190735811856
Country of Origin
Taiwan, Province of China

Details

Item
Coupler Disconnect Set
Includes
(4) Couplers
Type
Spring Lock
Color
Black, Blue, Red, White
For Use With
3/8, 1/2, 5/8 and 3/4 in Tubes
Number of Pieces
4
Characteristics
Allows Disconnect Of Spring Lock Couplers
Application
Late Model Ford Systems and Tecumseh HR 980 Compressors
Material
Plastic
For Vehicle Tool Category
Coupler Disconnect Set
Tool Type
Spring Lock

Description

Coupler Disconnect Set, Tool Type Spring Lock, Material Plastic, For Vehicle Tool Category Coupler Disconnect Set, Color Black, Blue, Red, White, Includes (4) Couplers, Number of Pieces 4, Application Late Model Ford Systems and Tecumseh HR 980 Compressors, For Use With 3/8, 1/2, 5/8 and 3/4 in Tubes, Allows Disconnect Of Spring Lock Couplers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.