Zoro Homepage

Coupling Pin Key, 5/8 in Connector

  • Mfr # 22XP54

  • Zoro # G7579677


product price: $1.69
/ea

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
5/8 in
Size
5/8 in
size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP54
Zoro #
G7579677
UPC #
190735775745
Country of Origin
China

Dimensions

Connection Size
5/8 in
Size
5/8 in
size
5/8"
Overall Length
3 7/8 in
Overall Width
1 3/8 in
Overall Height
1/8 in
Compatible Cable or Hose Diameter
5/8 in

Details

Item
Coupling Pin Key
For Use With
Drain Cleaning Machines
Material
Steel
Fits Brand
Westward
Features
5/8" Connector
Compatible Cleaner Series
22XP37, 22XP38, 22XP39
Product Type
Coupling Pin Key
Compatible Cleaner Manufacturer Part Number
SP-HD25AC-7, SP-MD50, SP-MD50-1

Description

Coupling Pin Key, Product Type Coupling Pin Key, Compatible Cleaner Manufacturer Part Number SP-HD25AC-7, SP-MD50, SP-MD50-1, Compatible Cleaner Series 22XP37, 22XP38, 22XP39, Material Steel, Compatible Cable or Hose Diameter 5/8 in, Compatible Cleaner Grainger Part Number 22XP38, 22XP39, Connection Size 5/8 in, Features 5/8 In. Connector, Fits Brand Westward, For Use With Drain Cleaning Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.