Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Creeper, 40 3/16 x 16 3/4 x 5 In

  • Mfr # 1YEU2

  • Zoro # G0626105


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
250 lb
Material
Frame: Tubular Steel
Length
40 3/16 in
Includes
(6) Caster
Width
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YEU2
Zoro #
G0626105
UPC #
190735758663
Country of Origin
China

Dimensions

Length
40 3/16 in
Width
16 3/4 in
Caster Size
3 in
Height
5 in
Overall Length
40 3/8 in
Overall Height
5 in
Overall Width
16 3/4 in
Height Range
1 9/16 in to 7 7/8 in
Dimensions
16 3/4 in x 5 in
Caster Diameter
3 in

Details

Load Capacity
250 lb
Material
Frame: Tubular Steel
Includes
(6) Caster
Features
Drop Rail
Number of Wheels
6
Headrest
Multi Adjustable
Item
Creeper
Frame Material
Steel
Caster Type
Spring Ride Swivel
Caster Configuration
(6) Swivel
Creeper Material
Steel
Maximum Load Capacity
250 lb
Headrest Style
Multi Adjustable
Duty Rating
Standard-Duty
Creeper Seat Style
Creeper

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 250 lb, Dimensions 16 3/4 in x 5 in, Height Range 1 9/16 in to 7 7/8 in, Frame Material Steel, Caster Diameter 3 in, Caster Configuration (6) Swivel, Creeper Material Steel, Headrest Style Multi Adjustable, Height 5 in, Includes (6) Caster, Overall Height 5 in, Overall Length 40 3/8 in, Overall Width 16 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.