Cross Pein Hammer, 2-1/2 lb., 16 In, Steel
Mfr # 24Z039
Zoro # G4975801
product price: $68.99
/eaKey Features
Overall Length
16 in
Head Weight
2 1/2 lb
Handle Material
Steel
Head Material
Steel
Handle Design
Indestructible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24Z039
Zoro #
G4975801
UPC #
190735786680
Country of Origin
India
Dimensions
Overall Length
16 in
Head Length
4 3/4 in
Head Width
1 11/16 in
Face Diameter
1 1/2 in
Blade Width
1 47/64 in
Details
Item
Cross Pein Hammer
Head Weight
2 1/2 lb
Handle Material
Steel
Head Material
Steel
Handle Design
Indestructible
Handle Color
Black
Tether Capable
Tether Capable
Standards
ASME B107.400
Head Color
Hi-Visibility Orange
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Ribbed
Dead Blow Hammer
No
Blade Shape
Flat
Hammer Type
Cross Peen Hammer
Non-Sparking
No
Description
Cross Pein Hammer, Hammer Type Cross Peen Hammer, Handle Material Steel, Head Weight 2 1/2 lb, Face Diameter 1 1/2 in, Overall Length 16 in, Grip Style Ribbed, Blade Shape Flat, Blade Width 1 47/64 in, Dead Blow Hammer No, Non-Sparking No, Handle Color Black, Head Length 4 3/4 in, Head Material Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.