Zoro Homepage

Cross Pein Hammer, 2 lb, 14-1/2, Fiberglass

  • Mfr # 6DWL8

  • Zoro # G1049072


product price: $20.79
/ea

Key Features

Overall Length
15 in
Head Weight
2 lb
Handle Material
Fiberglass
Head Material
Steel
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWL8
Zoro #
G1049072
UPC #
190735882078
Country of Origin
India

Dimensions

Overall Length
15 in
Head Width
1 1/2 in
Face Diameter
1 5/8 in
Head Length
4 3/8 in
Blade Width
1 9/16 in

Details

Item
Cross Pein Hammer
Head Weight
2 lb
Handle Material
Fiberglass
Head Material
Steel
Tether Capable
Tether Capable
Handle Design
Straight
Head Color
Black
Handle Color
Yellow
Standards
ANSI
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Dead Blow Hammer
No
Hammer Type
Cross Peen Hammer
Blade Shape
Rounded
Grip Style
Textured

Description

When you need to get your work done fast, this Westward 6DWL8 Cross Pein Hammer is the tool for the job. It's lightweight design allows you to wield it with ease and control. This 2 lb cross pein hammer has a yellow fiberglass handle and a forged steel head. The head measures 1 1/2 in. wide and 4 5/16 in. long, while the face diameter is 1 1/2 in.. With an overall length of 14 1/2 in., this lightweight hammer can help you save time on projects without sacrificing quality or control. The Westward Cross Pein Hammer is an essential for any professional that needs to get their work done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.