Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Pein Hammer, 3 lb, 14-1/2, Fiberglass

  • Mfr # 6DWL7

  • Zoro # G2794845


product price: $31.89
/ea

Key Features

Overall Length
15 in
Head Weight
3 lb
Handle Material
Fiberglass
Head Material
Steel
Head Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWL7
Zoro #
G2794845
UPC #
190735882061
Country of Origin
India

Dimensions

Overall Length
15 in
Head Width
1 1/2 in
Head Length
5 in
Face Diameter
1 3/4 in
Blade Width
1 11/16 in

Details

Item
Cross Pein Hammer
Head Weight
3 lb
Handle Material
Fiberglass
Head Material
Steel
Standards
ANSI
Tether Capable
Tether Capable
Handle Design
Straight
Head Color
Black
Handle Color
Yellow
Tether Style
Standard Tool (Accessory Needed for Tethering)
Blade Shape
Rounded
Hammer Type
Cross Peen Hammer
Dead Blow Hammer
No
Non-Sparking
No
Grip Style
Textured

Description

Cross Pein Hammer, Hammer Type Cross Peen Hammer, Handle Material Fiberglass, Head Weight 3 lb, Face Diameter 1 3/4 in, Overall Length 15 in, Grip Style Textured, Blade Shape Rounded, Blade Width 1 11/16 in, Dead Blow Hammer No, Non-Sparking No, Handle Color Yellow, Head Length 5 in, Head Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.