Zoro Homepage

Crosscut Saw, 15 In, 9 TPI

  • Mfr # 5WFW2

  • Zoro # G0470793


product price: $18.79
/ea

Key Features

Hand Saw Application
Wood
Length
18 1/2 in
Blade Length
15 in
Teeth per Inch
9
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WFW2
Zoro #
G0470793
UPC #
190735880036
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 1/2 in
Blade Length
15 in
Manufacturers Warranty Length
One year
Overall Length
18 1/2 in
Blade Thickness
0.8 mm

Details

Hand Saw Application
Wood
Item
Crosscut Saw
Teeth per Inch
9
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Includes
High Carbon Steel Blade
Characteristics
Taper Filed Teeth
Number of Pieces
1
Handle Design
Hardwood
Features
Taper Filed Teeth
Function
For Cutting Wood
Handle Material
Wood
Tether Style
Tether Capable
Hand Saw Product Type
Carpenter Saws
Cutting Edge Type
Offset
Handle Color
Wood
Handle Style
Large Hand Opening
Material Application
Wood
Weight
1 lb
Cutting Action
Beveled
Tooth Grind
Normal Ground Teeth
Replaceable Blade
No
Non-Sparking
No

Description

Crosscut Saw, Blade Length 15 in, Blade Material Steel, Blade Thickness 0.8 mm, Cutting Action Beveled, Cutting Edge Type Offset, Features Taper Filed Teeth, Hand Saw Application Wood, Hand Saw Product Type Carpenter Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.