Crowfoot Socket, Open End, 3/8" Drive, 12mm, Crwft Wrnch, Steel, DrvSz 3/8", HdSz 12mm

  • Mfr # 1EYR3

  • Zoro # G3017497


product price: $4.39
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Material
Alloy Steel
Head Size
12 mm
Head Style
Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EYR3
Zoro #
G3017497
UPC #
190735749715
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Head Size
12 mm
Socket Sizes
12mm
Overall Length
1-3/8"
Head Thickness
7/32 in
Overall Width
1 1/16 in
Size
12mm

Details

Item
Crowfoot Socket Wrench
Finish
Chrome
Material
Alloy Steel
Head Style
Open End
SAE or Metric
Metric
Standards
ASME B107.100-2002
Ratcheting
No
Color
Silver
Weight
0.08 lb
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Measurement Type
Metric
Nonsparking
No
Non-Magnetic
No
Opening Type
Rounded
Insulated
No
Number of Pieces
1
Standard
ASME B107.1-2002

Description

Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 12 mm, Overall Length 1 3/8 in, Overall Width 1 1/16 in, Nonsparking No, Non-Magnetic No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.