Zoro Homepage

Crowfoot Socket Wrench, 10mm Socket, Crwft Wrnch, Stl, DrvSz 3/8", HdSz 10mm

  • Mfr # 54PR46

  • Zoro # G3376060


product price: $9.19
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Material
Alloy Steel
Head Size
10 mm
Head Style
Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR46
Zoro #
G3376060
UPC #
190735955574
Country of Origin
China

Dimensions

Drive Size
3/8"
Head Size
10 mm
Socket Sizes
10mm
Overall Length
1-5/16"
Overall Width
13/16 in
Head Thickness
11 13/64 in

Details

Item
Crowfoot Socket Wrench
Finish
Chrome
Material
Alloy Steel
Head Style
Open End
SAE or Metric
Metric
Standards
ASME B107.21
Nonsparking
No
Measurement Type
Metric
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Color
Silver
Ratcheting
No
Insulated
No
Opening Type
Rounded
Box End Type
Open End
Weight
0.03 lb
Non-Magnetic
No
Number of Pieces
1
Standard
ASME B107.1-2002

Description

Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 10 mm, Overall Length 1 5/16 in, Overall Width 13/16 in, Nonsparking No, Non-Magnetic No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.