Zoro Homepage

Crowfoot Socket Wrench, 13/16" Socket, Crwft Wrnch, Stl, DrvSz 3/8", HdSz 13/16

  • Mfr # 54PR41

  • Zoro # G3376182


product price: $12.09
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Material
Alloy Steel
Head Size
13/16 in
Head Style
Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR41
Zoro #
G3376182
UPC #
190735955406
Country of Origin
China

Dimensions

Drive Size
3/8"
Head Size
13/16 in
Socket Sizes
13/16"
Overall Length
2"
Overall Width
1 9/16 in
Head Thickness
11 13/64 in

Details

Item
Crowfoot Socket Wrench
Finish
Chrome
Material
Alloy Steel
Head Style
Open End
SAE or Metric
SAE
Standards
ASME B107.21
Ratcheting
No
Insulated
No
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Opening Type
Rounded
Non-Magnetic
No
Box End Type
Open End
Color
Silver
Measurement Type
SAE
Weight
0.07 lb
Nonsparking
No
Number of Pieces
1
Standard
ASME B107.1-2002

Description

Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 13/16 in, Overall Length 2 in, Overall Width 1 9/16 in, Nonsparking No, Non-Magnetic No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.