Zoro Homepage

Crowfoot Socket Wrench, 21mm Socket, Crwft Wrnch, Stl, DrvSz 3/8", HdSz 21mm

  • Mfr # 54PR57

  • Zoro # G3376471


product price: $10.79
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Material
Alloy Steel
Head Size
21 mm
Head Style
Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR57
Zoro #
G3376471
UPC #
190735955765
Country of Origin
China

Dimensions

Drive Size
3/8"
Head Size
21 mm
Socket Sizes
21mm
Overall Length
2"
Head Thickness
11 13/64 in
Overall Width
1 9/16 in

Details

Item
Crowfoot Socket Wrench
Finish
Chrome
Material
Alloy Steel
Head Style
Open End
SAE or Metric
Metric
Standards
ASME B107.21
Non-Magnetic
No
Measurement Type
Metric
Corrosion Resistant
Yes
Weight
0.07 lb
Color
Silver
Tether Style
Not Tether Capable
Opening Type
Rounded
Nonsparking
No
Insulated
No
Box End Type
Open End
Ratcheting
No
Number of Pieces
1
Standard
ASME B107.1-2002

Description

Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 21 mm, Overall Length 2 in, Overall Width 1 9/16 in, Nonsparking No, Non-Magnetic No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.