This item is Discontinued.

Zoro Select C.Steel Left Hand Die, 13/16In, 10, 24Pitch 10N607

C.Steel Left Hand Die, 13/16In, 10, 24Pitch (Discontinued)

  • Mfr # 10N607
  • Zoro # G4030451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10N607
Zoro #
G4030451
UPC #
190735728338
Country of Origin
China

Dimensions

Die Thread Size
#10-24
Die Thickness
1/4 in
Overall Width
13/16"
Size
#10
Thickness (In.)
1/4"
Outside Dia. (In.)
13/16"
Thread Size
#10-24
Outside Dia.
13/16 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Left Hand
Material
Carbon Steel
Pitch
24
Application
Repair Work Dressing Over Bruised And Rusty Threads And In Free Machining Materials
Thread Standard
UNC
Finish - Machining
Bright (Uncoated)
Threads per Inch
24
Die Type
Adjustable
Material - Machining
Carbon Steel

Description

Round Threading Die, Round, Thread Size #10-24, UNC, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Left Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.