Zoro Homepage

C.Steel Left Hand Dies, 1In, #10, 24 Pitch

  • Mfr # 10N615

  • Zoro # G4114774


product price: $3.49
/ea
Sold in multiples of 6 for $20.94

Key Features

Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Die Thickness
3/8 in
Thread Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10N615
Zoro #
G4114774
UPC #
190735728413
Country of Origin
China

Dimensions

Die Thread Size
#10-24
Die Thickness
3/8 in
Overall Width
1"
Outside Dia. (In.)
1"
Thickness (In.)
3/8"
Size
#10
Outside Dia.
1 in
Thread Size
#10-24

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Left Hand
Application
Machine Threading or Die Stock Hand Threading
Material
Carbon Steel
Pitch
24
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
Thread Standard
UNC
Threads per Inch
24
Material - Machining
Carbon Steel

Description

Round Threading Die, Round, Thread Size #10-24, UNC, Adjustable, Outside Dia. 1 in, Die Material Carbon Steel, Thread Direction Left Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.