Zoro Homepage
This item is Discontinued.
Westward Cup Wire Brush, 5" Dia, Steel, 0.0200 Wire 4EDV1

Cup Wire Brush, 5" Dia, Steel, 0.0200 Wire (Discontinued)

  • Mfr # 4EDV1
  • Zoro # G2537726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EDV1
Zoro #
G2537726
UPC #
190735849392
Country of Origin
China

Dimensions

Brush Dia.
5 in
Trim Length
1"
Wire Dia.
0.020"
Bristle Trim Length
1 in

Details

Mounting Type
Arbor Hole
Bristle Type
Knotted Wire
Fill Material
Carbon Steel
For Use With
Low Speed and High Torque Portable Tools
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Arbor Hole
5/8" - 11"
Max. RPM
7,000

Description

Cup Brush, Cup Brush, Bristle Type Knotted Wire, Brush Dia. 5 in, Mounting Type Arbor Hole, Wire Dia. 0.020 in, Bristle Trim Length 1 in, Max. RPM 7,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.