Zoro Homepage

D5 Bottom, M11x1-1/2

  • Mfr # 311-4323

  • Zoro # G2441111


product price: $14.19
/ea

Key Features

For Use With Mfr. Model Number
1PZ38
Fits Brand
Westward
Product Type
Hand Tap
Thread Limit
D5
Thread Pitch
1.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-4323
Zoro #
G2441111
UPC #
190735838334
Country of Origin
China

Dimensions

Thread Size
M11 x 1.50

Details

Item
Bottom Flute Tap
For Use With Mfr. Model Number
1PZ38
Fits Brand
Westward
Product Type
Hand Tap
Thread Limit
D5
Thread Pitch
1.50 mm
Measurement System
Metric
Thread Standard
Metric

Description

Bottom Flute Tap, Thread Size M11x1.5, Metric, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.