Zoro Homepage

D6 Taper, M10x1

  • Mfr # 311-4271

  • Zoro # G2417375


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Taper
Thread Limit
D6
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-4271
Zoro #
G2417375
UPC #
190735845936
Country of Origin
China

Dimensions

Thread Size
M10 x 1.00

Details

Item
Flute Taper
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Taper
Thread Limit
D6
Measurement System
Metric
Thread Standard
Metric
Thread Pitch
1.00 mm

Description

Flute Taper, Thread Size M10x1, Metric, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.