Zoro Homepage

D6 Taper, M12x1-3/4

  • Mfr # 311-4351

  • Zoro # G2421758


product price: $14.19
/ea

Key Features

Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Taper
Thread Size
M12 x 1.75
Thread Standard
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-4351
Zoro #
G2421758
UPC #
190735845622
Country of Origin
China

Dimensions

Thread Size
M12 x 1.75

Details

Item
Flute Taper
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Taper
Thread Standard
Metric
Measurement System
Metric
Thread Pitch
1.75 mm
Thread Limit
D6

Description

Flute Taper, Thread Size M12x1.75, Metric, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.