Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dead Blow Hammer, 64 oz., 14-3/8"

  • Mfr # 22PN70

  • Zoro # G5308371


product price: $26.39
/ea

Key Features

Head Material
PVC over Steel
Handle Material
Steel
Overall Length
14 in
Replaceable Tip
No
Face Diameter
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22PN70
Zoro #
G5308371
UPC #
190735772119
Country of Origin
China

Dimensions

Overall Length
14 in
Face Diameter
2 5/8 in
Head Length
5 1/4 in

Details

Item
Dead Blow Hammer
Head Weight
4 lb
Head Material
PVC over Steel
Handle Material
Steel
Replaceable Tip
No
Nonsparking
No
Tether Capable
Tether Capable
Head Color
Blue
Handle Color
Blue
Tether Style
Standard Tool (Accessory Needed for Tethering)
Face Shape
Round
Non-Sparking
No
Hammer Type
Dead Blow Hammer
Tether Ready
No
Dead Blow Hammer
Yes

Description

If you are looking for a dead blow hammer that will not mar surfaces, the Westward 22PN70 Dead Blow Hammer is your solution. It has a PVC over steel head and handle to ensure it is safe to use on sensitive items. The head of this dead blow hammer measures 2 5/8 in. in diameter and weighs 64 oz. This blue dead blow hammer has an overall length of 14 3/8 in., with a 5 1/4 in. long head. The PVC over steel handle offers superior comfort while the tether style allows you to tether the tool for safety purposes when needed. The Westward Dead Blow Hammer is ideal for working with surfaces that need protection from marring, such as car finishes or metals like aluminum or brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.