Zoro Homepage

Dead Blow Hammer, 8 oz., 10-5/8"

  • Mfr # 22PN73

  • Zoro # G5308396


product price: $9.29
/ea

Key Features

Head Material
PVC
Handle Material
Steel
Overall Length
11 in
Face Diameter
1 3/4 in
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22PN73
Zoro #
G5308396
UPC #
190735772140
Country of Origin
China

Dimensions

Overall Length
11 in
Face Diameter
1 3/4 in
Head Length
3 1/8 in

Details

Item
Dead Blow Hammer
Head Weight
8 oz
Head Material
PVC
Handle Material
Steel
Handle Color
Blue
Head Color
Blue
Replaceable Tip
No
Nonsparking
No
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Tether Ready
No
Hammer Type
Dead Blow Hammer
Dead Blow Hammer
Yes
Face Shape
Round

Description

Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material PVC, Handle Material Steel, Head Weight 8 oz, Face Diameter 1 3/4 in, Head Length 3 1/8 in, Face Shape Round, Overall Length 11 in, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Handle Color Blue, Head Color Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.