Deburring Tool Holder, F7
Mfr # 2NXJ3
Zoro # G3318296
product price: $4.45
/eaKey Features
Type
F7
Material
Steel
Dia. (In.)
Hex.0.26
Application
For Use with M7 Thread for C Blades
Compatible Blade Trade Letter
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2NXJ3
Zoro #
G3318296
UPC #
190735800966
Country of Origin
China
Dimensions
Dia. (In.)
Hex.0.26
Details
Item
Deburring Tool Holder
Type
F7
Material
Steel
Application
For Use with M7 Thread for C Blades
Shop By
Closeouts
Compatible Blade Trade Letter
C
Description
Deburring Tool Holder, Product Type Deburring Blade Handle, Compatible Blade Trade Letter C, Handle Trade Name Not Applicable, Compatible Holder Trade Letter Not Applicable, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.