Deburring Tool Kit, Series E, 5 Pcs
Mfr # 4KTV1
Zoro # G2007135
product price: $13.19
/eaKey Features
Features
Handle Stores Blades
Series
E
Includes
Handle, Telescoping Blade Holder, E-100, E-200, and E-300 Blades
Blade Trade Number
E100, E200, E300
Blade Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4KTV1
Zoro #
G2007135
UPC #
190735850350
Country of Origin
China
Details
Item
Deburring Tool Set
Features
Handle Stores Blades
Series
E
Includes
Handle, Telescoping Blade Holder, E-100, E-200, and E-300 Blades
Blade Trade Number
E100, E200, E300
Blade Material
High Speed Steel
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Blade Material High Speed Steel, Blade Trade Number E100, E200, E300, Number of Blades 3, Features Handle Stores Blades, Includes Handle, Telescoping Blade Holder, E-100, E-200, and E-300 Blades, Number of Handles 1, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.