Zoro Homepage

Deck Scraper, Stiff, 2", Beryllium Copper

  • Mfr # 23X826

  • Zoro # G4794982


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Blade Width
2 in
Blade Length
2 1/2 in
Blade Material
Beryllium Copper
Handle Material
Beryllium Copper
Handle Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23X826
Zoro #
G4794982
UPC #
190735778357
Country of Origin
China

Dimensions

Blade Width
2 in
Blade Length
2 1/2 in
Handle Length
10 in
Overall Length
12 in

Details

Item
Scraper
Blade Material
Beryllium Copper
Handle Material
Beryllium Copper
Color
Natural
Blade Type
Beveled
Knife / Scraper Sub-Category
Scrapers
Handle Design
Flat
No. of Edges
2
Number of Pieces
1
Includes
Handle
Application
For Scraping
Type
Non-Sparking, Non-Magnetic
Blade Edge Type
Bevel
Handle Style
Straight
Non-Sparking Status
Yes
Blade Flexibility
Stiff
Number of Cutting Edges
2

Description

Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 2 1/2 in, Blade Material Beryllium Copper, Blade Width 2 in, Handle Length 10 in, Handle Material Beryllium Copper, Handle Style Straight, Overall Length 12 in, Product Type Scraper, Non-Sparking Status Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.