Zoro Homepage

Demolition Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 6-Piece

  • Mfr # 401L77

  • Zoro # G4571992


product price: $29.39
/ea

Key Features

Tip Style
Phillips, Slotted
Number of Pieces
6
Includes
(3) Phillips: #1 x 3", #2 x 4", #3 x 6"; (3) Slotted: 3/16" x 3", 1/4" x 4", 5/16" x 6"
Handle Material
Multi Component
Handle Design
Ergonomic with Nonslip Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L77
Zoro #
G4571992
UPC #
00194484255084
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/16", 1/4", 5/16", #1, #2, #3
Shank Length
3 in to 6 in
Overall Length
7 in, 8 1/2 in, 11 in
Range of Lengths
7 in to 11 in
For Fastener Size
#1, #2, #3, 1/4 in, 3/16 in, 5/16 in
Sizes Included
Phillips: #1 x 3 in, #2 x 4 in, #3 x 6 in, Slotted: 3/16 in x 3 in, 1/4 in x 4 in, 5/16 in x 6 in
Handle Length
4 in, 4 1/2 in, 5 in

Details

Item
Demolition Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
6
Includes
(3) Phillips: #1 x 3", #2 x 4", #3 x 6"; (3) Slotted: 3/16" x 3", 1/4" x 4", 5/16" x 6"
Handle Material
Multi Component
Handle Design
Ergonomic with Nonslip Surface
Finish
Blade, Shank: Chrome Plated; Tip: Manganese Phosphate
Shank Shape
Square
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Insulated
No
Shank Material
Alloy Steel
Tether Capable
Tether Capable
Standards
ASME B107.600
ESD Safe
No
Tip Style Group
Standard
SAE or Metric
SAE
Handle Type
Ergonomic with Nonslip Surface
Tether Style
Tether Capable
Tip Finish
Black Oxide
Handle Color
Blue, Red
Tether Ready
No
Measurement Type
SAE
Grip Style
Ergonomic
Shank Finish
Black Oxide, Chrome
Corrosion Resistant
Yes
Magnetized Tip
Yes
Non-Sparking
No
Ratcheting
No
Material
Shank: Alloy Steel
Insulated / Uninsulated
Uninsulated
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
For Screw Type
Phillips, Slotted
Includes Magnetized Tip
Magnetized Tip Included
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Number of Ends
1

Description

Demolition Magnetized Tip Screwdriver Set, Tip Finish Black Oxide, #1, #2, #3, 1/4 in, 3/16 in, 5/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Phillips #1 x 3 in , #2 x 4 in , #3 x 6 in , Slotted 3/16 in x 3 in , 1/4 in x 4 in , 5/16 in x 6 in , Corrosion Resistant Yes, ASME B107.600, Tether Ready No, Range of Shank Lengths 3 in to 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.