Zoro Homepage

Demolition Phillips Screwdriver #2 Square

  • Mfr # 401M16

  • Zoro # G5118001


product price: $5.15
/ea

Key Features

Tip Style
Phillips
Shank Length
6 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401M16
Zoro #
G5118001
UPC #
00194484255251
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Shank Length
6 in
Overall Length
10 1/2 in
Handle Length
4 1/2 in
Shank Diameter
1/4 in
For Fastener Size
#2

Description

If you need a screwdriver that can handle tough jobs, the Westward 401M16 Demolition Screwdriver is the tool for you. It has a durable and ergonomic design that will give you better control while working. The blue and red handle provides a non-slip surface, allowing you to have a firm grip on this demolition Phillips screwdriver. This 10 1/2 in. long screwdriver has an alloy steel shank with a 6 in. length and #2 tip size. The chrome plated blade, shank, and manganese phosphated tip gives it high resistance to corrosion. The Westward 401M16 Demolition Screwdriver is the ideal tool for any job that requires hard work or precision, making it perfect for professional use as well as home improvement projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.