Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demolition Slotted Screwdriver 3/16 in Square

  • Mfr # 401M07

  • Zoro # G5117861


product price: $4.65
/ea

Key Features

Tip Style
Slotted
Shank Length
3 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401M07
Zoro #
G5117861
UPC #
00194484255176
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/16 in
Shank Length
3 in
Overall Length
7 in
Handle Length
4 in
For Fastener Size
3/16 in
Shank Diameter
17/100 in

Details

Item
Demolition Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
Tip Style Group
Slotted
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Square
Screwdriver Tip Style
Slotted
Standards
ASME B107.600
Insulated
No
ESD Safe
No
Handle Color
Blue, Red
Tether Style
Tether Capable
Corrosion Resistant
Yes
Shank Coating
Chrome
Tip Finish
Black Oxide
Tether Ready
No
Measurement Type
SAE
Replaceable Shank
No
Shank Finish
Chrome
Non-Sparking
No
Non-Magnetic
No
Magnetized Tip
Yes
Slotted Screwdriver Tip Shape
Cabinet
Grip Style
Ergonomic
Includes Magnetized Tip
Magnetized Tip Included
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Demolition Slotted Screwdriver, Tip Size 3/16 in, Slotted, Ergonomic, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.