Zoro Homepage

Demolition Slotted Screwdriver 3/8 in Square

  • Mfr # 401M12

  • Zoro # G5117907


product price: $9.49
/ea

Key Features

Tip Style
Slotted
Shank Length
8 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401M12
Zoro #
G5117907
UPC #
00194484255213
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/8 in
Shank Length
8 in
Overall Length
12 3/4 in
Handle Length
5 in
Shank Diameter
33/100 in
For Fastener Size
3/8 in

Details

Item
Demolition Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Alloy Steel
Tip Style Group
Slotted
Standards
ASME B107.600
Shank Shape
Square
Tether Capable
Tether Capable
Screwdriver Tip Style
Slotted
ESD Safe
No
Insulated
No
Handle Color
Blue, Red
Tether Style
Tether Capable
Tether Ready
No
Corrosion Resistant
Yes
Non-Magnetic
No
Replaceable Shank
No
Shank Coating
Chrome
Shank Finish
Chrome
Grip Style
Ergonomic
Magnetized Tip
Yes
Slotted Screwdriver Tip Shape
Cabinet
Measurement Type
SAE
Tip Finish
Black Oxide
Non-Sparking
No
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Included
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated

Description

When you need to remove rusted or damaged screws, the Westward 401M12 Demolition Slotted Screwdriver is the tool for the job. The square shank makes it easier to get into hard-to-reach places. This slotted screwdriver has a chrome plated blade, shank and tip that resists corrosion and wear. It also features an ergonomic handle with a non-slip surface, allowing you to work with greater control and accuracy. With a 3/8 in tip size, this screwdriver measures 12 3/4 in overall length. The Westward Demolition Slotted Screwdriver is a durable tool that will make your next project much easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.