Zoro Homepage

Demolition Slotted Screwdriver 3/8 in Square

  • Mfr # 401M13

  • Zoro # G5117843


product price: $10.09
/ea

Key Features

Tip Style
Slotted
Shank Length
10 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401M13
Zoro #
G5117843
UPC #
00194484255220
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/8 in
Shank Length
10 in
Overall Length
14 3/4 in
Handle Length
5 in
Shank Diameter
33/100 in
For Fastener Size
3/8 in

Details

Item
Demolition Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
Shank Shape
Square
Tip Style Group
Slotted
Standards
ASME B107.600
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Slotted
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Insulated
No
ESD Safe
No
Handle Color
Blue, Red
Tether Style
Tether Capable
Non-Magnetic
No
Tip Finish
Black Oxide
Corrosion Resistant
Yes
Slotted Screwdriver Tip Shape
Cabinet
Grip Style
Ergonomic
Magnetized Tip
Yes
Shank Finish
Chrome
Replaceable Shank
No
Non-Sparking
No
Tether Ready
No
Shank Coating
Chrome
Measurement Type
SAE
Includes Magnetized Tip
Magnetized Tip Included
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

If you need a tool that will help you drive screws and bolts into hard-to-reach places, the Westward 401M13 Demolition Slotted Screwdriver is what you need. This screwdriver has a 3/8 in. square tip and 10 in. long alloy steel shank. The blade and shank are chrome plated for durability, while the tip is manganese phosphated to resist corrosion. The handle has an ergonomic design with a non slip surface for added comfort and control. Its overall length is 14 3/4 in., which allows it to fit into tight spaces easily. The Westward Demolition Slotted Screwdriver is an essential tool for any home or work place, especially if your job requires driving screws and bolts into hard to reach places.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.