Shop WESTWARD
See all product information
Create Account
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, 30 Grit
Mfr # 10L212
Zoro # G3616286
product price:Â
$
0.80
/ea
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10L212
- Zoro #
- G3616286
- UPC #
- 190735726242
- Country of Origin
- China
- Item
- Depressed Center Wheels
- Wheel Type
- Type 27
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Silicon Carbide
- Grade
- Extra Coarse
- Grit
- 30
- Series
- C30R
- Maximum Operating Speed
- 13,300 RPM
- Max. RPM
- 13,300
- Application
- Concrete Masonry Asphalt
- Abrasive Wheel Type
- Type 27
- Abrasive Grit
- 30
- Primary Material Applicationn
- Asphalt, Concrete, Masonry
- Primary Material Application
- Asphalt, Concrete, Masonry
Description
Depressed Center Wheels, Abrasive Material Silicon Carbide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 30, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Asphalt, Concrete, Masonry, Series C30R, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse