Die, Hardened Cr-Mo Steel, 1-17/32 in. L
Mfr # 39CE95
Zoro # G2004077
product price: $55.69
/eaKey Features
Head Material
Hardened Cr-Mo Steel
Material
Hardened Cr-Mo Steel
Overall Length
1 17/32 in
For Use With
Hydraulic Punch Driver
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39CE95
Zoro #
G2004077
UPC #
190735821510
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 17/32 in
Details
Head Material
Hardened Cr-Mo Steel
Material
Hardened Cr-Mo Steel
For Use With
Hydraulic Punch Driver
Impact Rated
No
Item
Knock Out Die
Handle Type
None
Fits Brand
Westward
Use With
Hydraulic Punch Driver
Type
Die
Description
Knock Out Die, Die, Use With Hydraulic Punch Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.