Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die, Hardened Cr-Mo Steel, 1-39/64 in. L

  • Mfr # 39CE96

  • Zoro # G2004068


product price: $37.59
/ea

Key Features

Handle Type
None
Impact Rated
No
Head Material
Hardened Cr-Mo Steel
Material
Hardened Cr-Mo Steel
For Use With
Hydraulic Punch Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39CE96
Zoro #
G2004068
UPC #
190735821527
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 39/64 in

Details

Handle Type
None
Impact Rated
No
Head Material
Hardened Cr-Mo Steel
Material
Hardened Cr-Mo Steel
Item
Knock Out Die
For Use With
Hydraulic Punch Driver
Fits Brand
Westward
Use With
Hydraulic Punch Driver
Type
Die

Description

Knock Out Die, Die, Use With Hydraulic Punch Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.