Zoro Homepage

Die, Hardened Cr-Mo Steel, 1-43/64 in. L

  • Mfr # 39CF01

  • Zoro # G2004025


product price: $74.19
/ea

Key Features

For Use With
Hydraulic Punch Driver
Handle Type
None
Head Material
Hardened Cr-Mo Steel
Overall Length
1 43/64 in
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39CF01
Zoro #
G2004025
UPC #
190735821565
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 43/64 in

Details

For Use With
Hydraulic Punch Driver
Handle Type
None
Head Material
Hardened Cr-Mo Steel
Impact Rated
No
Material
Hardened Cr-Mo Steel
Item
Knock Out Die
Fits Brand
Westward
Use With
Hydraulic Punch Driver
Type
Die

Description

Knock Out Die, Die, Use With Hydraulic Punch Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.