Zoro Homepage

Die, Hardened Cr-Mo Steel, 1-9/16 in. L

  • Mfr # 39CF02

  • Zoro # G2004016


product price: $63.59
/ea

Key Features

Fits Brand
Westward
Impact Rated
No
Head Material
Hardened Cr-Mo Steel
Material
Hardened Cr-Mo Steel
For Use With
Hydraulic Punch Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39CF02
Zoro #
G2004016
UPC #
190735821572
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 9/16 in

Details

Fits Brand
Westward
Impact Rated
No
Head Material
Hardened Cr-Mo Steel
Item
Knock Out Die
Material
Hardened Cr-Mo Steel
For Use With
Hydraulic Punch Driver
Handle Type
None
Use With
Hydraulic Punch Driver
Type
Die

Description

Knock Out Die, Die, Use With Hydraulic Punch Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.