Zoro Homepage

Digital Clamp Meter, 400A, 600V

  • Mfr # 800HC5

  • Zoro # G610070490


product price: $62.99
/ea

Key Features

Safety Rating
CAT II 600V, CAT III 300V
Jaw Opening
1.1 in
Jaw Style
Clamp On
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, NCV, Resistance, Temperature
Data Hold
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800HC5
Zoro #
G610070490
UPC #
-
Country of Origin
China

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT II 600V, CAT III 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Resistance, Temperature, Intrinsically Safe No, Dustproof No, Waterproof No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.