Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Micrometer, 1 to 2", 0.0001, Ratchet

  • Mfr # 4KU88

  • Zoro # G2205551


product price: $55.99
/ea

Key Features

Resolution
0.0001"
Includes
Key Spanner, Fitted Carrying Case
Thimble
Ratchet
Lock Nut Type
Positive
SPC Output
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KU88
Zoro #
G2205551
UPC #
190735850589
Country of Origin
China

Dimensions

Dimension Type
Inch
Spindle Diameter
0.256 in
Jaw Depth
1.28125 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"
Range
1 to 2"
Includes
Key Spanner, Fitted Carrying Case
Thimble
Ratchet
Lock Nut Type
Positive
SPC Output
No
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
Yes
Anvil Material
Steel
Spindle Material
Steel
Spindle Shape
Flat
Mechanical Display Type
Digit Counter
Accuracy
+/-0.0002 in
Resolution - Counter
0.001 in
Left-Handed Operation
No
Minimum Measurement - Inch
1 in
Thimble Type
Friction
Maximum Measurement - Inch
2 in
Anvil Shape
Flat
Case Included
Yes
Case Type
Plastic Case
Frame Material
Steel
Operation Type
Mechanical
Included Certification
Not Included
Left Handed Operation
No
Inches Measured - Minimum
1 in
Inches Measured - Maximum
2 in
Rotating Spindle
Yes

Description

Digit Counter Outside Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.0002 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Jaw Depth 1.28125 in, Mechanical Display Type Digit Counter, Operation Type Mechanical, Resolution - Counter 0.001 in, Thimble Type Friction, Anvil Material Steel, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Dial Color Not Applicable, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.